Beli small ball valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Small Ball Valve (Both External Thread Type)
    Mulai

    Rp129.900

    monotaro Small Ball Valve (Both External Thread Type)
    Deskripsi:
    To pneumatic device such as a compressor
    atribut:
    • Maximum Operating Pressure (MPa): 0.68
    • Valve Type: Ball valve
    • Caliber Type: Straight type
    • Connection Method: Both outer screw type
    • Dimension F (mm): 40.5
    • Fluid: Water, oil, air
    • Operating Temperature Range (°C): 0 to 80
    • Shape: Both outer screw type
  2. monotaro Small Ball Valve (Outside, Inside Thread Type)
    Mulai

    Rp129.900

    monotaro Small Ball Valve (Outside, Inside Thread Type)
    Deskripsi:
    To pneumatic device such as a compressor
    atribut:
    • Operating Temperature Range (°C): 0 to 80
    • Material: Made of brass
    • Maximum Operating Pressure (MPa): 0.68
    • Connection Method: Outside, the internal screw type
    • Caliber Type: Straight type
    • Dimension F (mm): 40.6
    • Fluid: Water, oil, air
    • Shape: Outside, the internal screw type
    • Valve Type: Ball valve
  3. BROWN(Hirai Tool) Nut Screwdriver (Obeng Sok)
    32%
    Mulai

    Rp27.900

    BROWN(Hirai Tool) Nut Screwdriver (Obeng Sok)
    Deskripsi:
    -Exclusively for attaching and removing hexagonal bolt and nut.
    atribut:
    • Shaft Length: 125mm
  4. Blue Eagle Accessories (Emergency Eye-Wash and Drench Shower)
    Mulai

    Rp27.999.900

    Blue Eagle Accessories (Emergency Eye-Wash and Drench Shower)
    Deskripsi:
    Sprayheads with protective covers. Copper alloy shower head.
    atribut:
    • Material of Basin: Stainless Steel
    • Diameter Basin (cm): 30
    • Diameter Floor Flange (cm): 25
  5. Bologna Dinamo B5 3 Phase 6 Pole
    Mulai

    Rp1.199.900

    Bologna Dinamo B5 3 Phase 6 Pole
    atribut:
    • Number of Pole: 6 Pole
    • Number of Phase: 3 Phase
    • Mounting: B5
  6. monotaro Small Ball Valve (Both Internal Thread Type) (Katup)
    Mulai

    Rp119.900

    monotaro Small Ball Valve (Both Internal Thread Type) (Katup)
    Deskripsi:
    To pneumatic device such as a compressor
    atribut:
    • Connection Method: Both within the screw type
    • Shape: Both within the screw type
    • Valve Type: Ball valve
    • Material: Brass
    • Fluid: Water, oil, air
    • Caliber Type: Straight type
    • Maximum Operating Pressure (MPa): 0.68
    • Operating Temperature Range (°C): 0 to 80
  7. monotaro.id Dynabolt (Baut Angkur Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.900

  8. Bologna Electric Motor B5 3 Phase 4 Pole (Dinamo Motor Listrik)
    Mulai

    Rp949.900

    Bologna Electric Motor B5 3 Phase 4 Pole (Dinamo Motor Listrik)
    atribut:
    • Number of Pole: 4 Pole
    • Number of Phase: 3 Phase
    • Mounting: B5
  9. Onda Ball Valve (Stop Kran)
    15%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  10. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  11. Bologna Electric Motor B3 1 Phase 4 Pole (Dinamo Motor Listrik)
    Mulai

    Rp1.199.900

    Bologna Electric Motor B3 1 Phase 4 Pole (Dinamo Motor Listrik)
    atribut:
    • Number of Pole: 4 Pole
    • Number of Phase: 1 Phase
    • Mounting: B3
  12. Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)
    Mulai

    Rp999.900

    Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)
    Deskripsi:
    The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Applications:- Suitable for general hydraulic applications
    atribut:
    • Knob Option: Standard
    • Function: Flow Control
    • Actuation Type: Manual
    • Cracking Pressure (psi): 5
    • Seal Material: Nitrile
  13. Sherlock Ball Valve Kuningan
    Mulai

    Rp109.900

    Sherlock Ball Valve Kuningan
    atribut:
    • Material: Brass
  14. GOLDEN Telstroke (Kertas Fax)
    Mulai

    Rp729.900

    GOLDEN Telstroke (Kertas Fax)
    atribut:
    • Size (mmxmm): 80x80
  15. Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    Mulai

    Rp149.900

    Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Ball Material: C3771BE+Ni-Cr-plated
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Handle Shape: Lever type
    • Shape: straight
  16. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  17. Bologna Electric Motor B3 1 Phase 2 Pole (Dinamo Motor Listrik)
    Mulai

    Rp1.199.900

    Bologna Electric Motor B3 1 Phase 2 Pole (Dinamo Motor Listrik)
    atribut:
    • Number of Pole: 2 Pole
    • Number of Phase: 1 Phase
    • Mounting: B3
  18. VOYLET Ball Valve
    Mulai

    Rp39.900

    VOYLET Ball Valve
    atribut:
    • Body Material: Full Brass
    • Handle Material: Stainless Steel
  19. BOLDe Pel Putar Super Macan (Spin Mop)
    Mulai

    Rp369.900

    BOLDe Pel Putar Super Macan (Spin Mop)
    Deskripsi:
    Diformulasikan untuk membersihkan lantai dengan sekejap! Bagian pembilas bisa diangkat sehingga lebih mudah untuk membersihkan bucket pel. Cepat, menyerap serta membersihkan debu debu dilantai. Lantai akan menjadi mengkilat dan enak dipandang. Praktis serta tidak perlu lagi tangan kotor untuk mengepel lantai. Hidup anda akan lebih sehat karena aksi kerja yang luar biasa dan membunuh kuman di lantai. Gunakan Sabun Pembersih Lantai dari BOLDe yang diformulasikan khusus untuk hasil yang lebih maksimal. Kapasitas 6 Liter. Dilengkapi pembuangan air dan botol sabun pembersih lantai. Kain microfiber yang sangat menyerap air dan 3x kali lebih effektif dari kain pel katun biasa, mengeringkan lantai secara cepat dan tidak menimbulkan bekas di lantai. Tongkat Teleskopis.
    atribut:
    • Capacity (L): 6
Daftar Harga small ball valve Terbaru October 2026
monotaro Small Ball Valve (Both External Thread Type)Rp129.900
monotaro Small Ball Valve (Outside, Inside Thread Type)Rp129.900
BROWN(Hirai Tool) Nut Screwdriver (Obeng Sok)Rp27.900
Blue Eagle Accessories (Emergency Eye-Wash and Drench Shower)Rp27.999.900
Bologna Dinamo B5 3 Phase 6 PoleRp1.199.900
monotaro Small Ball Valve (Both Internal Thread Type) (Katup)Rp119.900
monotaro.id Dynabolt (Baut Angkur Beton)Rp2.900
Bologna Electric Motor B5 3 Phase 4 Pole (Dinamo Motor Listrik)Rp949.900
Onda Ball Valve (Stop Kran)Rp109.900
Sankyo Ball Valve SS316 PSI 1000 WOGRp54.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)